Shop All Impact Socket Extensions
Urrea
Impact extension 1/2"X9"
Mfr # 7184P
Zoro # G9828434
product price: $12.15
/ea
Sold in multiples of 6 for $72.90
$72.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With Impact Sockets
- Output Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7184P
- Zoro # G9828434
- UPC # 660731618730
- Country of Origin Mexico
- Category Impact Socket Extensions
Dimensions
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
For Use With | Impact Sockets |
Item | Extension |
Description
Phosphate Finish. Frame with bolt. 1/2" drive impact socket accessory. Spring-loaded pin drive. Length total: 9".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA 3" Central Vacuum Conv Kit W (MR-3CVC-1)
- DRILL AMERICA 1/2"-20 HSS Left Hand 4 Flute Tap Set (DWT60814)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4230R)
- DEWALT 20V MAX* Cable Cutting Tool (Tool Only) (DCE150B)
- URREA Impact extension 3/4"X10" (7568)
- URREA Impact extension 3/4"X13" (7569)
- URREA 3/8" Drive Impact Extensions, SAE, Phosphate, 3" L (7175P)
- URREA 1" Drive Impact Extension, SAE (10607B)
- URREA Impact extension 1/2"X5" (7181P)
- URREA Impact extension 3/4"X7" BALL IMP (7567B)
- PROTO 3/4" Drive Impact Socket Extension, SAE, Black Oxide, 10 in L (J07568)
- Urrea Sockets & Ratchets