Shop All Hand Held Punches
Urrea
Hollow Punch From 1/8” to 2” Set 27Pc
Mfr # 49902
Zoro # G0309268
product price: $819.99
/ea
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Plastic case with 27 pieces
- Application Heavy duty
- Number of Pieces 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 49902
- Zoro # G0309268
- UPC # 660731633252
- Country of Origin United States
- Category Hand Held Punches
Details
Item | Punch set |
Material | Plastic |
Includes | Plastic case with 27 pieces |
Application | Heavy duty |
Number of Pieces | 27 |
Description
Hitting area, built in handle. Redesigned chuck, capable of holding more than one punch at a time, with retractable centering tip. Gun-type handle, for a more secure and comfortable hit that avoids vibration keeping the hand away from the area of hit. Made of high carbon steel, 53 to 66 oRC hardness, handle made of impact-resistant alloy steel, polypropylene pouch. System to use 2 or more punch at a time. Fields of application: general industrial maintenance and automotive mechanics. Uses: for cutting washers and sealing foam rings, cardboard, leather, rubber, fiber, plastic, lead, thin steel sheet, among others. The set includes: 1/8”, 3/16”, 1/4”, 5/16”, 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 1-1/16”, 1-1/8”, 1-3/16”, 1-1/4”, 1-5/16”, 1-3/8”, 1-7/16”, 1-1/2”, 1-5/8”, 3/4”, 7/8”, 1”, 1-11/16”, 1-3/4”, 1-7/8”, 2”, Handle adapter, Plastic case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive RETAINING RING 9/16" - 1" (49-66-6743)
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52825)
- MORSE Reciprocating Blade, RECIP BIM MET , PK5, 5 PK (RB1214T05)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-40-5PK)
- URREA Punch, 3/4" Drift (96-3/4)
- URREA Punch, 5/8" Drift (96-5/8)
- URREA Punch, 5/16" Drift (96-5/16)
- URREA Straight Drift Pin 3/8X3/16" (47-3/8X3/16)
- URREA Long straight drift pin punch 1/2" X 1/4" X 8" (48-1/2 X 1/4)
- URREA Short tapered drift punch 3/8" (50-3/8)
- PROTO Punch, Drive Pin, 3/32in (J471/4X3/32)
- Urrea Cutting and Shaping Tools