Shop All Rain Jackets
Urrea
High visibility suit waterproof outwear XXL
Mfr # USIM24
Zoro # G9721684
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 11.97
- Includes Raincoat
- Thickness 1/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USIM24
- Zoro # G9721684
- UPC # 660731627060
- Country of Origin Mexico
- Category Rain Jackets
Dimensions
Size | Double extra large |
Length | 11.97 |
Details
Color | Green |
Material | Polyester |
Includes | Raincoat |
Thickness | 1/64" |
Description
High visibility color: allows the user to be easily detected in all working areas. Seams are sealed with a high frequency that will not allow moisture to penetrate. Adjustable pants and straps will provide greater comfort for the user. Cap integrated with drawstring. 0.35 mm thickness. Size: double extra large.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz M, Brown, PR (IEX-PIG-03-M)
- BRADY Blk Tag, 2 x 2 In, Nat, Al, Sq, 3/16 In, PK25 (87643)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F63)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- URREA Heat-reflective raincoat waterproof outwear XL (USIM33)
- URREA Heat-reflective raincoat waterproof outwear L (USIM32)
- URREA Heat-reflective raincoat waterproof outwear M (USIM31)
- URREA Heat-reflective raincoat waterproof outwear XXL (USIM34)
- URREA High visibility raincoat waterproof outwear XL (USIM13)
- POLYCO Rain Jacket, Yellow, L (50524)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-XL (10179-31-1-BLK-XL)
- Urrea Workwear and Protective Clothing