Shop All Rain Jackets
Urrea
High visibility suit waterproof outwear XL
Mfr # USIM23
Zoro # G9721282
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 10.94
- Thickness 1/64"
- Includes Raincoat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # USIM23
- Zoro # G9721282
- UPC # 660731627053
- Country of Origin Mexico
- Category Rain Jackets
Dimensions
Size | Extra large |
Length | 10.94 |
Details
Color | Green |
Material | Polyester |
Thickness | 1/64" |
Includes | Raincoat |
Description
High visibility color: allows the user to be easily detected in all working areas. Seams are sealed with a high frequency that will not allow moisture to penetrate. Adjustable pants and straps will provide greater comfort for the user. Cap integrated with drawstring. 0.35 mm thickness. Size: extra large.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER LaborLaw Poster, Fed/STA, NY, ENG, 26inH, 1yr (300-NY-1)
- DUNLOP Men's Chest Wader, Steel Toe, Defined Heel, Waterproof, Heavy PVC Upper, Black, Size 10 (8606700)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 4XL (6323PB-XXXXL)
- CONDOR Hi-Vis Mechanics Gloves, M, Yellow, Polyester (488C20)
- URREA High visibility suit waterproof outwear XXL (USIM24)
- URREA Heat-reflective raincoat waterproof outwear L (USIM32)
- URREA Heat-reflective raincoat waterproof outwear XL (USIM33)
- URREA Heat-reflective poncho (USIM50)
- URREA High visibility raincoat waterproof outwear XL (USIM13)
- URREA Heat-reflective raincoat waterproof outwear XXL (USIM34)
- DIAMONDBACK Coat Rain W/Hood Yellow Xlarge (PY-800XL)
- Urrea Rain Gear