Shop All Rain Jackets
Urrea
High visibility raincoat waterproof outwear XL
Mfr # USIM13
Zoro # G9721440
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Plastic
- Length 12.13
- Includes Raincoat
- Thickness 0.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USIM13
- Zoro # G9721440
- UPC # 660731626988
- Country of Origin Mexico
- Category Rain Jackets
Dimensions
Size | Extra large |
Length | 12.13 |
Details
Color | Green |
Material | Plastic |
Includes | Raincoat |
Thickness | 0.35 mm |
Description
High visibility color: allows the user to be easily detected in all working areas. Cap integrated with drawstring. With side openings. Seams are sealed with a high frequency that will not allow moisture to penetrate. 0.35 mm thickness. 4’ 39” long. Size: Extra Large.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400M)
- AVON PROTECTION Sizing Tool, For C50 and FM50 (71601-31)
- 3M Safety Glasses, IR 3.0 Scratch-Resistant (SF3730AS-BLK)
- MONTOUR LINE Stanchion Post and Rope Flat Base Black Post Crown Top (CX-BK-CN)
- URREA Heat-reflective raincoat waterproof outwear L (USIM32)
- URREA High visibility suit waterproof outwear XL (USIM23)
- URREA Heat-reflective raincoat waterproof outwear XL (USIM33)
- URREA High visibility suit waterproof outwear XXL (USIM24)
- URREA Heat-reflective raincoat waterproof outwear M (USIM31)
- URREA Heat-reflective poncho (USIM50)
- VIKING Viking Journeyman PVC Hood Jacket Grn (4125J-XXL)
- Urrea Workwear and Protective Clothing