Shop All Hacksaw and Coping Saw Blades
Urrea
High tension hacksaw 12"
Mfr # 353AT
Zoro # G0332876
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material aluminum
- Blade Length 12"
- Blade Width 6.69
- Includes Hacksaws
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 353AT
- Zoro # G0332876
- UPC # 660731618297
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12" |
Blade Width | 6.69 |
Details
Item | Hacksaw |
Material | aluminum |
Includes | Hacksaws |
Number of Pieces | 1 |
Description
The URREA 353AT High tension hacksaw 12" is a must-have for your work. It has two cutting angles, 45° and 90°, which provide you with added flexibility. This high tension hacksaw is lightweight and ergonomically designed to maximize comfort while in use. The I-beam frame design increases the tool's resistance. The blade length is 12". The material of the blade is aluminum. You'll definitely want to add this URREA 353AT High tension hacksaw 12" to your collection of tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 9" Lineman's Combination Plier, With Cutter (B218B)
- WESTWARD 3/8 in Drive, 11/16" Triple Square SAE Socket, 12 Points (53YT08)
- DYNAMIC Tools 3/8"Dr SAE Hex Head, 3/16" Bit Standard Length, Chrome Socket (D006054)
- LEVEL 5 TOOLS Taping Knife, BS, Soft Grip, 8 (5-124)
- URREA Urrea Fixed Hacksaw Frame High Tension, 353F, 15-1/2" Long, Holds 12" Blades (353F)
- URREA Bimetalic Hacksaw blade 12"X24 (HB1224B)
- URREA High tension bimaterial hacksaw 12" (353F)
- URREA Adjustable hacksaw 12" (352)
- URREA Urrea Adjustable Hacksaw Frame, 352, 15-1/2" Long, Holds 8, 10 & 12" Blades (352)
- DISSTON Disston 1224UL-10 Blu-Mol 12 In. 24 Tpi Bi-Metal Hack Saw Blade; 10 Pack (1224UL-10)
- K-TOOL INTERNATIONAL Extra Heavy Duty Hacksaw, 72802 (KTI72802)
- Urrea Hacksaw and Coping Saw Blades