Shop All Grease and Oil Pump Accessories
Urrea
High pressure grease pump 11lb
Mfr # 23620
Zoro # G9711202
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.42
- Color Black
- Application Industrial duty
- Capacity 11 lb
- Includes High pressure grease pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 23620
- Zoro # G9711202
- UPC # 660731675030
- Country of Origin India
- Category Grease and Oil Pump Accessories
Dimensions
Overall Length | 11.42 |
Overall Width | 10.24 |
Details
Item | Pump |
Color | Black |
Application | Industrial duty |
Capacity | 11 lb |
Includes | High pressure grease pump |
For Use With | pressure psi |
Material of Construction | Plastic |
Max. Pressure (PSI) | 10,000 psi |
Description
ABS plastic container. Recommended for grease NLGI 1 & 2. Aluminum grease gun. Bucket capacity: 11lb. Max pressure: 10,000 psi.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (356210TC)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.5018OT3E56-S)
- TRITAN Nickel Plated Chain, Series 100, 10 ft. (100-1NP X 10FT)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES5 (WES5)
- URREA Grease pump coupler (23601)
- URREA Bucket grease pump 22lb. (23621)
- URREA Needle nozzle for grease pump (23602)
- URREA Suction pistol (23625)
- WESTWARD 4-Jaw Hydraulic Coupler w/Ball Check, PK5 (5NUE7)
- WESTWARD Hydraulic Grease Coupler (13X049)
- SUNNYSIDE Toluol, 1 gal. (821G1)
- Urrea Grease and Oil Pump Accessories