Shop All Combination Wrenches
Urrea
High-leverage wrench bars, 1" internal diameter.
Mfr # 26HL3B
Zoro # G9744601
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Overall Length 36"
- Includes High-leverage wrench bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 26HL3B
- Zoro # G9744601
- UPC # 660731682212
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 36" |
Details
Application | Heavy duty |
Includes | High-leverage wrench bar |
Description
Urrea assembling system wrenches allow you to work in vertical and horizontal positions in hard to reach places. Their design allows them to generate optimum torque with no possibility of any type of user injury coming from the wrench, making it a very safe high-leverage wrench. Phosphatized finish protects it against corrosion. Extension bar provides greater leverage. Anti-slip grip allows the user to get a better grip on this tool. Internal diameter:1". Total lenght: 36”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 3/8" ER20 Collets (337677)
- KNIPEX Flush Cutter, 8" High Leverage Flush Cut (72 62 200)
- KRAFT TOOL Curb Ramp Walking Groover 2" on C, 6"x10 (CC919BT)
- CALIFORNIA AIR TOOLS 14 pc Air Tool Accessory Kit (CAT-376)
- URREA 12-point black finish combination wrench 15 mm opening size (1215MB)
- URREA 12-point black finish combination wrench 1-5/16" opening size (1242B)
- URREA 12-point extra long combination wrench 14 mm opening size (1214ML)
- URREA Full polished Open-end Wrench, 3/16" x 1/4" opening size (3016)
- URREA Full polished 12-point 15° box-end wrench, 8 Mm X 9 Mm opening size (1051M)
- URREA High Leverage Wrench, 1-5/8" opening dimension. (2626HL)
- WESTWARD Combination Wrench, SAE, 13/16in Size (36A182)
- Urrea Combination Wrenches