Shop All Combination Wrenches
Urrea
High Leverage Wrench, 50Mm opening dimension.
Mfr # 2650MHL
Zoro # G9743865
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 24"
- Includes Metric high-leverage offset box-end wrenches with tapared spud end
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2650MHL
- Zoro # G9743865
- UPC # 660731682182
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 24" |
Details
Includes | Metric high-leverage offset box-end wrenches with tapared spud end |
Application | Heavy duty |
Description
Urrea assembling system wrenches allow you to work in vertical and horizontal positions in hard to reach places. Their design allows them to generate optimum torque with no possibility of any type of user injury coming from the wrench, making it a very safe high-leverage wrench. Phosphatized finish protects it against corrosion. Extension bar provides greater leverage. Anti-slip grip allows the user to get a better grip on this tool. Opening size: 50 mm. Tool lenght: 24”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Die, 1/4-20 UNC (CCT1060-19)
- DREMEL Oscillating Tool Blades, Carbide (MM485U)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19222)
- PERFORMANCE TOOL 2 Jaw Gear Puller 5 1/2 X 6 In Gear Puller-2 J, W87125 (W87125)
- URREA High Leverage Wrench, 1-1/4" opening dimension. (2620HL)
- URREA Full polished 12-point 15° box-end wrench, 14 Mm X 15 Mm opening size (1061M)
- URREA 11/16" Non-sparking Combination 12-point Wrench (UH1222)
- URREA Full Polished 6-point Combination Wrench 10 mm (1210MH)
- URREA Full polished 12-point 45° box-end wrech, 16 Mm X 17 Mm opening size. (81617)
- URREA 12-point black finish combination wrench 1-7/16" opening size (1246B)
- BETA Double Deep Offset Ring Wrench, 8x9mm (000900012)
- Urrea Wrenches