Shop All Combination Wrenches
Urrea
High Leverage Wrench, 36Mm opening dimension.
Mfr # 2636MHL
Zoro # G9742142
$70.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Metric high-leverage offset box-end wrenches with tapared spud end
- Overall Length 21"
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2636MHL
- Zoro # G9742142
- UPC # 660731682151
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 21" |
Details
Includes | Metric high-leverage offset box-end wrenches with tapared spud end |
Application | Heavy duty |
Description
Urrea assembling system wrenches allow you to work in vertical and horizontal positions in hard to reach places. Their design allows them to generate optimum torque with no possibility of any type of user injury coming from the wrench, making it a very safe high-leverage wrench. Phosphatized finish protects it against corrosion. Extension bar provides greater leverage. Anti-slip grip allows the user to get a better grip on this tool. Opening size: 36 mm. Tool lenght: 21”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket Long Length, 3/8 Sq Dr 9 mm (20902)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDR06 -5'4-1/2)
- PASS & SEYMOUR Sockt 3Way Trnknb Por750 (8601)
- HANSON 5 Piece Bolt-Grip® Deep Well Bolt Extractor Set (3094001)
- URREA 5/16" Non-sparking Combination 12-point Wrench (UH1210)
- URREA 12-point black finish combination wrench 36 mm opening size (1236MB)
- URREA 18Mm Non-sparking Combination 12-point Wrench (UH1218M)
- URREA 12-point black finish combination wrench 28 mm opening size (1228MB)
- URREA 22Mm Non-sparking Combination 12-point Wrench (UH1222M)
- URREA High Leverage Wrench, 1-1/4" opening dimension. (2620HL)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88710)
- Urrea Wrenches