Shop All Combination Wrenches
Urrea
High Leverage Wrench, 34Mm opening dimension.
Mfr # 2634MHL
Zoro # G9731469
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 17"
- Application Heavy duty
- Includes Metric high-leverage offset box-end wrenches with tapared spud end
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2634MHL
- Zoro # G9731469
- UPC # 660731682144
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 17" |
Details
Application | Heavy duty |
Includes | Metric high-leverage offset box-end wrenches with tapared spud end |
Description
Urrea assembling system wrenches allow you to work in vertical and horizontal positions in hard to reach places. Their design allows them to generate optimum torque with no possibility of any type of user injury coming from the wrench, making it a very safe high-leverage wrench. Phosphatized finish protects it against corrosion. Extension bar provides greater leverage. Anti-slip grip allows the user to get a better grip on this tool. Opening size: 34 mm. Tool lenght: 17”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Screwdriver Set, Inch Sizes, 9 pcs (PS88N)
- FEIN Plunge Blades, Stl, 1-3/8in. Size, PK10 (63502133290)
- KRAFT TOOL Heavy-Duty SS Walkin, 8"x12" 3/4"R, 7/8"D (CC759N-01)
- METABO Angle Grinder, 6", 13 A, 9600 RPM, 120VAC (WE 15-150 QUICK)
- URREA 18Mm Non-sparking Combination 12-point Wrench (UH1218M)
- URREA 22Mm Non-sparking Combination 12-point Wrench (UH1222M)
- URREA Full polished 12-point 15° box-end wrench, 3/4" x 7/8" opening size (1139)
- URREA Full polished Open-end Wrench, 1/2" x 9/16" opening size (3026)
- URREA 12-point black finish combination wrench 9 mm opening size (1209MB)
- URREA Full polished 12-point 15° box-end wrench, 8 Mm X 9 Mm opening size (1051M)
- CS UNITEC Non Sparking Wrench, Combination, 1-3/4in, Beryllium Copper (EX206-150UB)
- Urrea Combination Wrenches