Shop All Combination Wrenches
Urrea
High Leverage Wrench, 28Mm opening dimension.
Mfr # 2628MHL
Zoro # G9745362
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Includes Metric high-leverage offset box-end wrenches with tapared spud end
- Overall Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2628MHL
- Zoro # G9745362
- UPC # 660731682120
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 15" |
Details
Application | Heavy duty |
Includes | Metric high-leverage offset box-end wrenches with tapared spud end |
Description
Urrea assembling system wrenches allow you to work in vertical and horizontal positions in hard to reach places. Their design allows them to generate optimum torque with no possibility of any type of user injury coming from the wrench, making it a very safe high-leverage wrench. Phosphatized finish protects it against corrosion. Extension bar provides greater leverage. Anti-slip grip allows the user to get a better grip on this tool. Opening size: 28 mm. Tool lenght: 15”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Bit Set, Metric, 6 pcs (54TN01)
- GREENLEE 8.4" Crimp Trpzd Fc26-10 26 to 10 AWG (K32GL)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (S1400)
- DRILL AMERICA 3/4"x3/4" HSS 2 Flute Double End End Mill, Overall Length: 5" (DWCT232)
- URREA 12-point black finish combination wrench 23 mm opening size (1223MB)
- URREA 12-point black finish combination wrench 18 mm opening size (1218MB)
- URREA 12-point black finish combination wrench 15/16" opening size (1230B)
- URREA 12-point extra long combination wrench 16 mm opening size (1216ML)
- URREA 12-point Full polished flex head Wrench, 3/4" opening size (1270-24)
- URREA Urrea 9/16"" 12-Point Full Polish Chrome Combination Wrench (1218T)
- DYNAMIC Tools 5/16" 12 Point Combination Wrench, Contractor Series, Satin (D074310)
- Urrea Combination Wrenches