Shop All Combination Wrenches
Urrea
High Leverage Wrench, 26Mm opening dimension.
Mfr # 2626MHL
Zoro # G9742343
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Metric high-leverage offset box-end wrenches with tapared spud end
- Overall Length 15"
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2626MHL
- Zoro # G9742343
- UPC # 660731682106
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 15" |
Details
Includes | Metric high-leverage offset box-end wrenches with tapared spud end |
Application | Heavy duty |
Description
Urrea assembling system wrenches allow you to work in vertical and horizontal positions in hard to reach places. Their design allows them to generate optimum torque with no possibility of any type of user injury coming from the wrench, making it a very safe high-leverage wrench. Phosphatized finish protects it against corrosion. Extension bar provides greater leverage. Anti-slip grip allows the user to get a better grip on this tool. Opening size: 26 mm. Tool lenght: 15”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Ratcheted Crimper Non-Insulated Terminal (CP-353)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13187 (13187)
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL166100)
- WIHA Precision Screwdriver Set, Phillips, 4pcs. (26194)
- URREA Satin Finish 12-point Combination Wrench 55 MM (1255M)
- URREA 12-point black finish combination wrench 15/16" opening size (1230B)
- URREA Full polished 12-pt 15° box-end wrench, 1-7/16" x 1-1/2" opening size (1162)
- URREA Full polished Open-end Wrench, 1/4" x 5/16" opening size (3018)
- URREA Full Polished 6-point Combination Wrench 10 mm (1210MH)
- URREA Full polished Open-end Wrench, 1-3/8" x 1-7/16" opening size (3060)
- APEX TOOL GROUP 7Mm Full Polish Comb Wrench 6 Pt (81755)
- Urrea Combination Wrenches