Shop All Combination Wrenches
Urrea
High Leverage Wrench, 2" opening dimension.
Mfr # 2632HL
Zoro # G9745030
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes High-leverage offset box-end wrenches with tapered spud end
- Application Heavy duty
- Overall Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2632HL
- Zoro # G9745030
- UPC # 660731682076
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 24" |
Details
Includes | High-leverage offset box-end wrenches with tapered spud end |
Application | Heavy duty |
Description
Urrea assembling system wrenches allow you to work in vertical and horizontal positions in hard to reach places. Their design allows them to generate optimum torque with no possibility of any type of user injury coming from the wrench, making it a very safe high-leverage wrench. Phosphatized finish protects it against corrosion. Extension bar provides greater leverage. Anti-slip grip allows the user to get a better grip on this tool. Opening size: 2”. Tool lenght: 24”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #34 (C15911)
- DRILL AMERICA 2"-8 HSS Plug Hand Tap (DWTST2-8P)
- 3M DBI-SALA Tool Lanyard, 15 lb. Max. Working Load (1500047)
- CRAFTSMAN V20 Cordless Brushless 1/4 in Impact Dr (CMCF820B)
- URREA High Leverage Wrench, 46Mm opening dimension. (2646MHL)
- URREA Satin Finish 12-point Combination Wrench 41 MM (1241MA)
- URREA 12-point Full polished flex head Wrench, 13 mm opening size (1270-13M)
- URREA Satin Finish 12-point Combination Wrench 38 MM (1238MA)
- URREA Full polished 12-pt 45° box-end wreches, 1/2" X 9/16" opening size (8181)
- URREA 12-point black finish combination wrench 16 mm opening size (1216MB)
- WILLIAMS Williams Mini Wrench, Open End, 12mm (1112MM)
- Urrea Wrenches