Shop All Combination Wrenches
Urrea
High Leverage Wrench, 1-5/16" opening dimension.
Mfr # 2621HL
Zoro # G9742124
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 17"
- Application Heavy duty
- Includes High-leverage offset box-end wrenches with tapered spud end
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2621HL
- Zoro # G9742124
- UPC # 660731682007
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 17" |
Details
Application | Heavy duty |
Includes | High-leverage offset box-end wrenches with tapered spud end |
Description
Urrea assembling system wrenches allow you to work in vertical and horizontal positions in hard to reach places. Their design allows them to generate optimum torque with no possibility of any type of user injury coming from the wrench, making it a very safe high-leverage wrench. Phosphatized finish protects it against corrosion. Extension bar provides greater leverage. Anti-slip grip allows the user to get a better grip on this tool. Opening size: 1-5/16”. Tool lenght: 17”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 29/64 (C23370)
- WESTWARD Die Stock, 1-1/2in (318-2150)
- WEILER 6" Masonry Brush, 3" Trim Length, White Tampico Fill (74002)
- KENNEDY Single Drw Liner, Black, 1 PC, Polyester (84027)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/16" x 1-1/4" opening size (1151)
- URREA Obstruction Wrenches, 7/16"X 1/2"opening size. (1725)
- URREA Full polished 12-point 15° box-end wrench, 10 Mm X 11 Mm opening size (1053M)
- URREA Satin Finish 12-point Combination Wrench 32 MM (1232MA)
- URREA Satin Finish 12-point Combination Wrench 41 MM (1241MA)
- URREA 12-point black finish combination wrench 3/4" opening size (1224B)
- K-TOOL INTERNATIONAL Raisd Panel Combo Wrench, 12 pt., 1-13/16" (KTI-41158)
- Urrea Combination Wrenches