Shop All Combination Wrenches
Urrea
High Leverage Wrench, 1-11/16" opening dimension.
Mfr # 2627HL
Zoro # G9745259
product price: $72.65
/ea
$72.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes High-leverage offset box-end wrenches with tapered spud end
- Overall Length 22"
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2627HL
- Zoro # G9745259
- UPC # 660731682045
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 22" |
Details
Includes | High-leverage offset box-end wrenches with tapered spud end |
Application | Heavy duty |
Description
Urrea assembling system wrenches allow you to work in vertical and horizontal positions in hard to reach places. Their design allows them to generate optimum torque with no possibility of any type of user injury coming from the wrench, making it a very safe high-leverage wrench. Phosphatized finish protects it against corrosion. Extension bar provides greater leverage. Anti-slip grip allows the user to get a better grip on this tool. Opening size: 1-11/16”. Tool lenght: 22”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A2X50)
- WRIGHT TOOL Set 6 Pc Ret Ring Plier - Fx Tip Set 0.0 (9CQT-6)
- PROTO Dial Torque Wrench, Drive Size 1/4 in. (J6169NMF)
- DEWALT 1/2" (13mm) VSR Mid-Handle Grip Drill with Keyless Chuck (DWD215G)
- URREA 12-point black finish combination wrench 1-1/8" opening size (1236B)
- URREA Full polished Open-end Wrench, 36 mm X 41 mm opening size (33641)
- URREA 12-point black finish combination wrench 25 mm opening size (1225MB)
- URREA Full polished Open-end Wrench, 1/2" x 9/16" opening size (3026)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-1/8" opening size (3050)
- URREA 12-point black finish combination wrench 3/8" opening size (1212B)
- WESTWARD Combination Wrench, 2", SAE, Black Oxide (54RZ45)
- Urrea Combination Wrenches