Shop All Snap Ring Pliers
Urrea
High leverage ratcheting to open retaining rings
Mfr # 365
Zoro # G9791964
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Tip Dia. 0.120"
- Blade Width 4.92
- Tip Type External
- Overall Length 15.7516-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 365
- Zoro # G9791964
- UPC # 660731608199
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.120" |
Blade Width | 4.92 |
Overall Length | 15.7516-1/2" |
Details
Item | Ring pliers |
Material | Steel |
Tip Type | External |
Includes | Plier |
Application | Super duty |
Handle Color | Red |
Description
These URREA 365 High leverage ratcheting to open retaining rings are the perfect tools for getting jobs done quickly. The high leverage ratcheting allows you to gradually compress or retain and lock the ring at the desired size. These pliers are great for controlling large and small rings. It is great for use on a variety of applications including electrical, plumbing, automotive and aerospace industries. They have a maximum opening of 3 1/8". You will definitely want these URREA 365 High leverage ratcheting to open retaining rings in your toolbox.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 31/32 (55462)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.500In (A-200)
- HOUGEN 1/2 in. X 3/4 in. RotaLoc Annular Cutter (17116)
- OCHSENKOPF Holder for Hookaroon (OX 126-0000)
- URREA Convertabl 0° angle convertibl retain ring plier .090 (377)
- URREA Covertible Retaining Ring Plier 0.047" x 45° (373)
- URREA Convertabl 0° angle convertibl retainiring plier .070 (385)
- URREA High leverage ratcheting to close retaining rings (364)
- URREA Easy-change convertible retaining ring plier 0.038"x90° (371L)
- URREA Easy-change convertible retaining ring plier 0.070"x90° (376L)
- GRAY TOOLS 3 Piece Internal & External Snap Ring Plier Set (83903)
- Urrea Pliers