Shop All Cutting Pliers
Urrea
High leverage plier 7-15/16"
Mfr # 207GHL
Zoro # G9832320
product price: $27.65
/ea
Sold in multiples of 3 for $82.95
$82.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 7-15/16"
- Application Mega duty
- Includes Plier
- Max. Jaw Opening 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 207GHL
- Zoro # G9832320
- UPC # 660731604894
- Country of Origin Mexico
- Category Cutting Pliers
Dimensions
Overall Length | 7-15/16" |
Details
Material | Steel |
Application | Mega duty |
Includes | Plier |
Plier Item | Plier |
Max. Jaw Opening | 1-1/8" |
Handle Color | Red |
Jaw thickness | 7/16" |
Description
Ergonomic design provides greater contact area, minimizing the effort required to use them while decreasing the fatigue felt from continuous use. Electrician or linemans pliers offer 46% greater strength and cutting force than conventional pliers. Ergonomic design with safe handles and striated jaws. Exceed ASME B107.500 standard. Total length: 7-15/16”. Jaw width: 13/16". Jaw thickness: 7/16”. Maximum opening: 1-1/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.50"L, GP Phenolic (3022-G)
- MILWAUKEE TOOL 9" 24 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5790)
- KENNEDY K2000 Series Roller Cabinet, 7 Drawer, Brown, 29 in W x 20 in D x 35 in H (297XB)
- MILWAUKEE TOOL M18 FUEL Compact Band Saw (Tool-Only) (2829-20)
- URREA Flat, conical long nose, non cutting plier 6-5/8" (220G)
- URREA Universal with side cut and curved jaws 8-17/32" (258G)
- URREA Side cut high leverage Plier 9" (269GI)
- URREA High leverage end cut plier 8-3/8" (273GHL)
- URREA Heavy duty 1000V universal sice cut plier 6-5/16" (180)
- URREA Side cut high leverage plier 9" (269GHL)
- CRESCENT H.K. PORTER H.K. Porter Rebar Cutter/Bender (0590RBJN)
- Urrea Pliers