Shop All Cutting Pliers
Urrea
High leverage long nose side cut plier 8-9/32"
Mfr # 2292G
Zoro # G9827369
Sold in multiples of 6 for $150.90
$150.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 8-9/32"
- Application Mega duty
- Includes Plier
- Max. Jaw Opening 1-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2292G
- Zoro # G9827369
- UPC # 660731605341
- Country of Origin Mexico
- Category Cutting Pliers
Dimensions
Overall Length | 8-9/32" |
Details
Material | Steel |
Application | Mega duty |
Includes | Plier |
Plier Item | Plier |
Max. Jaw Opening | 1-1/16" |
Handle Color | Red |
Jaw thickness | 1/2" |
Description
Ergonomic design provides greater contact area, minimizing the effort required to use them while decreasing the fatigue felt from continuous use. Electrician or linemans pliers offer 46% greater strength and cutting force than conventional pliers. Ergonomic design with safe handles and striated jaws. Exceed ASME B107.500 standard. Total length: 8-9/32”. Jaw width: 2-3/8”. Jaw thickness: 1/2”. Maximum opening: 1-1/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M8X1.25 Die Hex Rethreading Carbon Steel Metric (5471433)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 31/64 (44031)
- KRAFT TOOL Fresno Attachment, Bronze, 1/4" (CC622)
- MILWAUKEE TOOL M18 FUEL 1 in. SDS-Plus Rotary Hammer Kit with HAMMERVAC Dedicated Dust Extractor (2912-22DE)
- URREA Diagonal flush cut thin jaw Plier 4-3/16" (28140)
- URREA Pliers, Round nose side cutting 6-1/4" (226GS)
- URREA Mega duty electrician High leverage side cut plier 8" (208GM)
- URREA Diagonal cut plier 5-13/32" (205G)
- URREA Pliers, Diagonal cut 7-3/4" (207GX)
- URREA Diagonal cut plier 6-1/64" (206G)
- MILWAUKEE TOOL 7 in. Diagonal Cutting Pliers with Comfort Grip (Made in USA) (MT557)
- Urrea Pliers