Shop All Wire Strippers & Crimpers
Urrea
High leverage front stripper/cutter 6-3/4"
Mfr # 292
Zoro # G0278477
Sold in multiples of 3 for $53.25
$53.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Application Heavy duty
- Includes Cutter
- Width 2.56
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 292
- Zoro # G0278477
- UPC # 660731607147
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Width | 2.56 |
Details
Material | Metal |
Application | Heavy duty |
Includes | Cutter |
Item | Cutter |
Handle Color | Red |
Description
High leverage front stripper/cutter. Total length: 6-3/4”. Striping capacity (awg) solid: 16, 18, 20, 22, 24, 26.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLFLEX White Hooks for 21.5" or 37", PK3 (P01H-3)
- K-TOOL INTERNATIONAL 3/8" Drive, T40 Torx(R) Socket (KTI-22840)
- ECLIPSE TOOLS Step Drill, 1/8", 1/2", 13 Step, Titanium (900-185)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-10)
- URREA 9 In Lg Copper Wire Cutters (289G)
- URREA Aviation tin snip straight, yellow (303S)
- URREA Wire Stripping Plier 10-22Awg with crimper and screw cutter (298)
- URREA Stripper Plier, Fiber Optic 6, 3" (310)
- URREA Upfront strippper/cutter with lock 6-3/4" (297)
- URREA 3-in-1 ratcheting modular crimper/stripper UTP/STP cable tools 7.5" (303)
- EREM Cutters 75E Erem Diagonal (575E)
- Urrea Wire Strippers & Crimpers