Shop All Cutting Pliers
Urrea
High leverage end cut plier 8-3/8"
Mfr # 273GHL
Zoro # G9831149
Sold in multiples of 6 for $131.94
$131.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 8-3/8"
- Application Mega duty
- Includes Plier
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 273GHL
- Zoro # G9831149
- UPC # 660731606867
- Country of Origin Mexico
- Category Cutting Pliers
Dimensions
Overall Length | 8-3/8" |
Details
Material | Steel |
Application | Mega duty |
Includes | Plier |
Handle Color | Red |
Plier Item | Plier |
Max. Jaw Opening | 1-3/4" |
Jaw thickness | 1-3/16" |
Description
Ergonomic design provides greater contact area, minimizing the effort required to use them while decreasing the fatigue felt from continuous use. Electrician or linemans pliers offer 46% greater strength and cutting force than conventional pliers. Ergonomic design with safe handles and striated jaws. Exceed ASME B107.500 standard. Total length: 8-3/8”. Jaw width: 7/16". Jaw thickness: 1-3/16". Maximum opening: 1-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Nipple Chuck, 3 In (419)
- WESTWARD 3/8 in Drive, 13/16" Hex SAE Socket, 6 Points (53YT45)
- PANDUIT CD-920 Crimp Die, 500 Kcmil Cu, 350 Al (CD-920-500)
- PROTO 1/4" Drive Ratcheting Micrometer Torque Wrench 40-200 in-lbs (J6062C)
- URREA Heavy duty 1000V universal sice cut plier 6-5/16" (180)
- URREA Long nose side cut with spring plier 6-5/8" (226GR)
- URREA Electrician with side cut plier 8-17/32" (268G)
- URREA Pliers, Round nose side cutting 6-1/4" (226GS)
- URREA Pliers, Diagonal cut 7-3/4" (207GX)
- URREA Mega duty electrician High leverage side cut plier 8" (208GM)
- EREM Diagonal Cutting Pliers, 4-1/4", Flush, Tungsten Carbide, ESD-Safe, Cushion Grip Handles (576TX)
- Urrea Cutting Pliers