Shop All Engineer, Drilling & Blacksmith Hammers
Urrea
High-impact hammer 24Oz
Mfr # 1435PDB
Zoro # G0278574
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.12
- Color Red
- Includes Hammer
- Length 12-1/4"
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1435PDB
- Zoro # G0278574
- UPC # 660731633290
- Country of Origin United States
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Width | 5.12 |
Length | 12-1/4" |
Face diameter | 1-51/64" |
Head length | 5-1/8" |
Details
Item | Hammer |
Color | Red |
Includes | Hammer |
Material | Fiberglass |
Description
Body composed of a steel body with two fixed faces made of cellulose acetate, designed for use on metals and other materials susptible to strike marks or deformations. Faces: fixed. Material handle: Fiberglass. Head weigth: 24 oz. Face diameter: 1-51/64”. Head length: 5-1/8”. Handle length: 12-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89210)
- DEWALT Box Beam Level, Aluminum, 24 in. (DWHT43224)
- CMT 5/8" Bore ITK Melamine & Ultra Finish Saw Blade, 10" x 80 Teeth (P10080)
- CHANNELLOCK 358 8" End Cutting Plier (358)
- URREA Machined head fiberglass handle 32 Oz (1332FV)
- URREA 1-1/4" Bodywork Hammer, two head wood handle for sheet straightening (1421)
- URREA Hammer, machined black head 8Oz (1308PN)
- URREA 1-1/2" Body Rep Hammer, one head wood handle for sheet straightening (1428)
- URREA Hammer, machined black head 32Oz (1332PN)
- URREA Machined head fiberglass handle 12Oz (1312FV)
- PROTO Crosspein Hammer 4 Lb (J1441G)
- Urrea Hammers and Striking Tools