Shop All Engineer, Drilling & Blacksmith Hammers
Urrea
High-impact hammer 16Oz
Mfr # 1434PDB
Zoro # G0293572
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.12
- Color Red
- Material Fiberglass
- Includes Hammer
- Length 12-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1434PDB
- Zoro # G0293572
- UPC # 660731633283
- Country of Origin United States
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Width | 5.12 |
Length | 12-1/4" |
Head length | 5-1/8" |
Face diameter | 1-51/64" |
Details
Item | Hammer |
Color | Red |
Material | Fiberglass |
Includes | Hammer |
Description
Body composed of a steel body with two fixed faces made of cellulose acetate, designed for use on metals and other materials susptible to strike marks or deformations. Faces: fixed. Material handle: Fiberglass. Head weigth: 16 oz. Face diameter: 1-51/64”. Head length: 5-1/8”. Handle length: 12-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 1/2 in 22 Round Nose Plier Multi-Component Grip Handle (22 05 160)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11/32" 12 pt SAE Socket, 12 Points (44911)
- DEWALT 7-1/4" Precision Trim Miter Saw Blades (DW7112PT)
- HHIP 0-3" 3 Piece C-Type Micrometer Set (4200-0165)
- URREA Hammer, machined black head fluted handle 32Oz (1332E)
- URREA Steel Faces hammer 26Oz (1326DB)
- URREA Machined head fiberglass handle 8 Oz (1308FV)
- URREA Welder labor Hammer 12 oz (1410)
- URREA Machined head fiberglass handle 12Oz (1312FV)
- URREA Hammer, machined black head 8Oz (1308PN)
- VULCAN Hammer Drllng 4Lb Wd 10In Hndl (34522)
- Urrea Engineer, Drilling & Blacksmith Hammers