Shop All Bit Sockets
Urrea
Hexagonal Tip Socket, Metric 3/8" Drive
Mfr # 49906M
Zoro # G9818135
product price: $2.99
/ea
Sold in multiples of 6 for $17.94
$17.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Polished Mirror
- Number of Pieces 1
- Includes (1) 3/8" Hexagonal Tip Socket: 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 49906M
- Zoro # G9818135
- UPC # 660731611472
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Finish | Polished Mirror |
Number of Pieces | 1 |
Includes | (1) 3/8" Hexagonal Tip Socket: 6mm |
Item | Hexagonal Tip Socket |
SAE or Metric | Metric |
Material | Chrome Vanadium Steel |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 6 mm. Total length: 2-3/8”. Total bit length: 1-5/16”. Bit length exposed: 27/32”. Drive end outside diameter: 11/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10-1/2" L, Full Polish Finish (J5449XL)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER25600)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1650006308)
- HHIP 1-2-3 Blocks With No Holes (3402-0058)
- URREA 1/2" drive, hexagonal short bit socket 7/16" (5441-7/16)
- URREA Hexagonal Short Bit, Metric 1/2" Drive (54416M)
- URREA 1/4"drive, 6mm hex bit socket. (47706M)
- URREA 1/2" drive, hexagonal short bit socket 3/8" (5441-3/8)
- URREA 1/2" drive, hexagonal short bit socket 1/2" (5441-1/2)
- URREA 1/4"drive, 3mm hex bit socket. (47703M)
- PROTO 1/4 in Drive Hex Socket Bit SAE 1/16 in Tip, 1 7/8 in L (J47701/16)
- Urrea Sockets & Ratchets