Shop All Bit Sockets
Urrea
Hexagonal Socket Bit, Metric 3/8" Drive
Mfr # 499010M
Zoro # G9798422
product price: $3.99
/ea
Sold in multiples of 6 for $23.94
$23.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Number of Pieces 1
- Finish Polished Mirror
- Includes (1) Hexagonal Bit of 2-3/8": 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 499010M
- Zoro # G9798422
- UPC # 660731611427
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Number of Pieces | 1 |
Finish | Polished Mirror |
Includes | (1) Hexagonal Bit of 2-3/8": 10mm |
Item | Hexagonal Socket Bit |
SAE or Metric | Metric |
Material | Chrome Vanadium Steel |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 10 mm. Total length: 2-3/8”. Total bit length: 1-5/16”. Bit length exposed: 27/32”. Drive end outside diameter: 11/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 10 X 5 X 6-5/8" Cast Iron V-Block Set (3402-1010)
- WESTWARD Centering Bit, 5/16 In., OAL 6 In (22UX28)
- KIPP Adjustable Handle Size: 3, M08X30, Plastic, Red RAL 3020, Comp: Steel (K0269.30884X30)
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver (30756P)
- URREA Torx Tip Socket, Torx(R) 3/8" Drive (523927W)
- URREA 1/4"drive, 4mm hex bit socket. (47704M)
- URREA T20 Torx 1/4"drive bit socket (473920W)
- URREA 1/2" Drive Short Hex Bit Socket 14MM (544114M)
- URREA Socket, Torx(R) 3/8" Drive (5218TX)
- URREA Replacement Torx bit T45 (R5239T45)
- KD TOOLS Hex Bit Socket 3mm 1/4" Drive (80163)
- Urrea Sockets & Ratchets