Shop All Bit Socket Sets
Urrea
Hexagonal Short Bit, SAE, 7 pcs
Mfr # 54417
Zoro # G9799174
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Polished Mirror
- SAE or Metric SAE
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 54417
- Zoro # G9799174
- UPC # 660731615555
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Finish | Polished Mirror |
SAE or Metric | SAE |
Number of Pieces | 7 |
Includes | (7) Hexagonal Bit: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8" |
Item | Hexagonal Short Bit |
Material | Chrome Vanadium Steel |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. The set includes: 1/4”, 5/16", 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 20.0V Li-Ion Battery, 5.0Ah Capacity (BL2022)
- MILWAUKEE TOOL 9/64" Titanium SHOCKWAVE (48-89-4606)
- HOUGEN Vac-Pad for Magnetic Drills (05000)
- ECLIPSE TOOLS Repl Knockout Punch Die, 3" Std Style (902-580)
- URREA Socket Set, Metric, 6 pcs (4990M6)
- URREA Combination drive torx bit socket set 7PC (4752E)
- URREA Hexagonal Socket Bit, Metric, 6 pcs (5441M6)
- URREA Torx Tip Socket Set, Torx(R), 9 pcs (5239C)
- URREA Ball End Hexagonal Bit, SAE, 6 pcs (4900BD)
- URREA Ribe Long Bit, Metric, 5 pcs (4991M5)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, Metric, 7 pcs (KTI-27970)
- Urrea Bit Socket Sets