Shop All Bit Socket Sets
Urrea
Hexagonal Short Bit, Metric, 6 pcs
Mfr # 4770-6
Zoro # G9747322
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Metric
- Finish Nickel Chrome
- SAE or Metric Metric
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 4770-6
- Zoro # G9747322
- UPC # 660731672572
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | Metric |
Finish | Nickel Chrome |
SAE or Metric | Metric |
Number of Pieces | 6 |
Includes | (6) Bit Socket of 2" Length: 2mm, 2.5mm, 3m, 4mm, 5mm, 6mm |
Item | Hexagonal Short Bit |
Material | Chrome Vanadium Steel |
Description
The URREA 1/4 in hex bit sockets, are made of chrome vanadium steel with nickel - chrome plated. This set features 6 bit sockets sizes: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm. Used for automotive and industrial maintenance and repair work. Meets National and International standards: American and European. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece) (OSC31101)
- RIDGID Pipe Thread Die, 1 1/4 In, SS, 4 Pc (37930)
- GREENLEE Slug Splitter Punch (745H-3/4)
- GRIP TIGHT TOOLS 5 in. Professional Tuck Pointing Diamond Blade (B1568)
- URREA Hexagonal Socket Bit, Metric, 6 pcs (5441M6)
- URREA Hexagonal Short Bit, SAE, 7 pcs (54417)
- URREA Ribe Long Bit, SAE, 5 pcs (5443M5)
- URREA Ball End Hexagonal Bit, SAE, 6 pcs (4900BD)
- URREA Torx Tamper Bit Set, Torx(R), 13 pcs (5239S)
- URREA Female Torx(R) Socket, Torx(R), 14 pcs (52ET14)
- TEKTON 3/8" Drive Torx Bit Socket Set, Torx(R), 12 pcs (SHB91103)
- Urrea Bit Socket Sets