Shop All Bit Sockets
Urrea
Hexagonal Short Bit, Metric 3/8" Drive
Mfr # 49907M
Zoro # G9804670
product price: $2.99
/ea
Sold in multiples of 6 for $17.94
$17.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Number of Pieces 1
- Finish Polished Mirror
- Includes (1) Hexagonal Bit of 2-3/8" Length: 7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 49907M
- Zoro # G9804670
- UPC # 660731611502
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Number of Pieces | 1 |
Finish | Polished Mirror |
Includes | (1) Hexagonal Bit of 2-3/8" Length: 7mm |
Item | Hexagonal Short Bit |
Material | Chrome Vanadium Steel |
SAE or Metric | Metric |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 7 mm. Total length: 2-3/8”. Total bit length: 1-5/16”. Bit length exposed: 27/32”. Drive end outside diameter: 11/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Extra Slim Taper Saw File, Single (73550500)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 7mm (10 Pk) (49-66-0707)
- CHICAGO-LATROBE 15PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150-TN TiN HSS 1/16-1/2x1/32 (69862)
- DE-STA-CO Latch Clamp, Horiz, 375 Lbs, 1.91 In (301)
- URREA 1/4"drive, 7/64"hex bit socket, SAE. (4770-7/64)
- URREA Ribe Long Bit, Metric 3/8" Drive (4991-5M)
- URREA Socket Set, Metric 1/2" Drive (544110M)
- URREA 1/4"drive, 1/4"hex bit socket, SAE. (4770-1/4)
- URREA Hexagonal Extra Long Bit, Metric 3/8" Drive (49904M)
- URREA Tip Sockets, Torx(R) 3/8" Drive (523920W)
- TEKTON T30 Tip, 1/4 in. Drive, Torx (SHB04230)
- Urrea Bit Sockets