Shop All Bit Sockets
Urrea
Hexagonal Short Bit, Metric 1/2" Drive
Mfr # 544119M
Zoro # G9798991
product price: $9.59
/ea
Sold in multiples of 6 for $57.54
$57.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Polished Mirror
- Number of Pieces 1
- Includes (1) Hexagonal Bit of 3-13/16" Length: 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 544119M
- Zoro # G9798991
- UPC # 660731673166
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Finish | Polished Mirror |
Number of Pieces | 1 |
Includes | (1) Hexagonal Bit of 3-13/16" Length: 19mm |
Item | Hexagonal Short Bit |
Material | Chrome Vanadium Steel |
SAE or Metric | Metric |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 19mm. Total length: 3-13/16”. Total bit length: 2-7/8”. Bit length exposed: 2-3/4". Drive end outside diameter: 15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE MOLDING SCRAPER 2-3/4""W (10400)
- KIPP Locating Pin With Ball-End C=5, Form:C Tool Steel, Flattened (K0350.052)
- KRAFT TOOL Stainless Steel Cement Edg, 8" x 6" 3/4"R (CF104PF)
- KNIPEX 8" installation Pliers, Ergonomic Grip (13 82 8)
- URREA 1/4"drive, 9/64"hex bit socket, SAE. (4770-9/64)
- URREA 1/4"drive, 1/16"hex bit socket, SAE. (4770-1/16)
- URREA 3/8" drive, Hexagonal short bit socket 1/8" (4990-1/8)
- URREA Hexagonal Tip Socket, Metric 3/8" Drive (49906M)
- URREA Female Socket, Torx(R) 3/8" Drive (5208TX)
- URREA 1/2" drive, hexagonal short bit socket 5/16" (5441-5/16)
- TEKTON 5/32 in Tip, 1/4 in. Drive, SAE (SHB02202)
- Urrea Bit Sockets