Shop All Bit Sockets
Urrea
Hexagonal Short Bit, Metric 1/2" Drive
Mfr # 544117M
Zoro # G9806165
product price: $8.79
/ea
Sold in multiples of 6 for $52.74
$52.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Polished Mirror
- Number of Pieces 1
- Includes (1) 1/2" Drive Hexagonal Short Bit: 17mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 544117M
- Zoro # G9806165
- UPC # 660731615531
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Finish | Polished Mirror |
Number of Pieces | 1 |
Includes | (1) 1/2" Drive Hexagonal Short Bit: 17mm |
Item | Hexagonal Short Bit |
SAE or Metric | Metric |
Material | Chrome Vanadium Steel |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 17mm. Total length: 7-1/4”. Total bit length: 2”. Bit length exposed: 1-7/8”. Drive end outside diameter: 15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Fluted grip knobs, MCT.70 EH-12-C9 (MCT.)
- SUPERIOR STEEL 1-1/8 Inch Hex Shank For SC10018 Floor Scraper (SC92108)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, .0100 (12101000)
- INGERSOLL-RAND 20V IQv20 Series r2.5 Li-on Battery (IRTBL2012)
- URREA Socket, Torx(R) 3/8" Drive (523950W)
- URREA 1/2" Drive Short Hex Bit Socket 14MM (544114M)
- URREA 3/8" Drive Hex 3/16" Short Bit Socket (4990-3/16)
- URREA 1/4"drive, 7/64"hex bit socket, SAE. (4770-7/64)
- URREA Torx Tip Socket, Torx(R) 3/8" Drive (523945W)
- URREA Tip Sockets, Torx(R) 3/8" Drive (523920W)
- VEGA Hex 10Mm Socket Bit x 3/4" - 1/4 Sq Dr (120H100SB)
- Urrea Sockets & Ratchets