Shop All Bit Sockets
Urrea
Hexagonal Short Bit, Metric 1/2" Drive
Mfr # 544112M
Zoro # G9789681
product price: $5.95
/ea
Sold in multiples of 6 for $35.70
$35.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Polished Mirror
- Number of Pieces 1
- Includes (1) Length of 7-1/4": 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 544112M
- Zoro # G9789681
- UPC # 660731615517
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Finish | Polished Mirror |
Number of Pieces | 1 |
Includes | (1) Length of 7-1/4": 12mm |
Item | Hexagonal Short Bit |
Material | Chrome Vanadium Steel |
SAE or Metric | Metric |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 12mm. Total length: 7-1/4”. Total bit length: 1-3/4”. Bit length exposed: 1-9/16”. Drive end outside diameter: 15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4In, 6TPI, HCS Shank Jigsaw Blade, PK3 (T244D3)
- KRAFT TOOL Buckaroo Straighte, 40" x 1-3/8" x 2 (CC897)
- PROSKIT Parallel Crimper 20-18, 16-14, 12-10 AWG (CP-3006FD2)
- PROTO 9 1/4 in Linemans Plier High Leverage, Steel (J269G)
- URREA 3/8" Drive Hex 3/8" Short Bit Socket (4990-3/8)
- URREA T25 Torx 1/4"drive bit socket (473925W)
- URREA Hexagonal Short Bit, Metric 3/8" Drive (49907M)
- URREA Socket Set, Metric 1/2" Drive (544110M)
- URREA 3/8" Drive Hex 5/32" Short Bit Socket (4990-5/32)
- URREA 3/8" Drive Hex 1/4" Short Bit Socket (4990-1/4)
- URREA Hexagonal Tip Socket, Metric 3/8" Drive (49906M)
- Urrea Bit Sockets