Shop All Socket Extensions
Urrea
Hexagonal Extra Long Bit 3/8" Dr, 6 Pieces, Polished Mirror
Mfr # 4990SML
Zoro # G9796593
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Polished Mirror
- SAE or Metric Metric
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4990SML
- Zoro # G9796593
- UPC # 660731672916
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Finish | Polished Mirror |
SAE or Metric | Metric |
Number of Pieces | 6 |
Includes | (6) Hexagonal Bit of 6" Length: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm |
Item | Hexagonal Extra Long Bit |
Material | Chrome Vanadium Steel |
Description
If you are looking for a socket set that will allow you to reach bolts in hard-to-reach places, this Urrea 3/8" Socket Bit Set is the perfect solution. Made of chrome vanadium steel, these socket bits are polished to a mirror finish. The extra long bit has a drive size of 3/8". It also has 6 pieces with metric measurements. If you want your work done quickly and efficiently, the Urrea 3/8" Socket Bit Set is what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Phillips Power Bit, No. 3, 2" (73339/B)
- TEKTON 37 mm Combination Wrench (WCB24037)
- DIAMOND VANTAGE Core Bit, 8 x 1-1/4-7 in (08016JWZGH)
- ZORO SELECT One-Way Screw Removal Tool, Size #12, #14 (151460)
- URREA Extension, 1"X16" (5863)
- URREA 1/2" Drive Extra Long Hex Bit Socket 10MM (544110ML)
- URREA Extension, 3/8"X8" (5261)
- URREA Hexagonal Extra Long Bit 1/2" Dr, 6 Pieces, Polished Mirror (54416L)
- URREA 1/2" Drive Extra Long Hex Bit Socket 5/16" (5441-5/16L)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (4990-1/8L)
- WESTWARD Socket Extension 3/8" Dr, 10 in L, 1 Pieces, Chrome (54PR07)
- Urrea Sockets & Ratchets