Shop All Nail Pullers, Wrecking and Pry Bars
Urrea
Hexagonal Crowbar with grip 1" X 68".
Mfr # 2850HD
Zoro # G9794889
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 70.08
- Includes Hex bar with grip
- Handle Material Steel
- Head Weight 16.9216 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2850HD
- Zoro # G9794889
- UPC # 660731674354
- Country of Origin Mexico
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 3.1568" |
Overall Width | 70.08 |
Dia. | 1" |
Overall Height | 1.57 |
Details
Color | Black |
Includes | Hex bar with grip |
Handle Material | Steel |
Head Weight | 16.9216 lbs |
Item | Hex bar |
Description
Heavy duty use. Anti-slip. Vulcanized handle for better grip. Microalloyed steel that doubles lifespan. To hiqh quality heat treatment. Diamond tip style to break concrete easier. Diameter: 1". Length: 68". Chisel: 2-31/64”. Weigth: 16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 930 Smartcast Mason's 16" Level w/Optivision (930-16)
- FEIN Drilling And Holemaking, COLLET MZ9-66 (63206066008)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/2x1/2x2x4 (C32681)
- RIDGID Spring, 89530 (89530)
- URREA Hexagonal Crowbar with grip 1-1/4" X 68" (2860HD)
- URREA Head alignment pry bar 1/2"x16" with turning head (2126)
- URREA Alignment Pry Bar Set of 3 Pieces. (21003)
- URREA Hexagonal Crowbar 1"X 68" (2850)
- URREA Hexagonal Crowbar 1"X 1.59" (2840)
- URREA Hexagonal Crowbar 1-1/4" x 68" (2860)
- WARWOOD TOOL 6' Slate Bar (51045)
- Urrea Nail Pullers, Wrecking and Pry Bars