Shop All Nail Pullers, Wrecking and Pry Bars
Urrea
Hexagonal Crowbar with grip 1-1/4" X 68"
Mfr # 2860HD
Zoro # G9793723
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 72.05
- Includes Hex bar with grip
- Handle Material Steel
- Head Weight 18.7425 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2860HD
- Zoro # G9793723
- UPC # 660731674361
- Country of Origin Mexico
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 1.7768" |
Overall Width | 72.05 |
Overall Height | 1.97 |
Dia. | 1-1/4" |
Details
Color | Black |
Includes | Hex bar with grip |
Handle Material | Steel |
Head Weight | 18.7425 lbs |
Item | Hex bar |
Description
Heavy duty use. Anti-slip. Vulcanized handle for better grip. Microalloyed steel that doubles lifespan. To hiqh quality heat treatment. Diamond tip style to break concrete easier. Diameter: 1-1/4". Length: 68". Chisel: 3-15⁄32". Weigth: 25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" Square File - Bastard Cut (11093)
- HOLEX Steel Feeler Gauges on a Ring, Number of blades: 20 (478220 20)
- STANLEY LONG NOSE PLIERS 6"" FJ (84-031W)
- KIPP Operating Handle Wo. Groove, W. Mushroom Knob, Size:4, D1=M20X1, 5, L=73, Form:B W Locknut, Stainless (K1502.124205)
- URREA Hexagonal Crowbar with grip 1" X 68". (2850HD)
- URREA Alignment Pry Bar 3/4" x 24" (2124)
- URREA Hexagonal Crowbar 1-1/4" x 68" (2860)
- URREA Alignment Pry Bar 5/8" x 16" (2120)
- URREA Curved tip pry bar 12" (BLC12)
- URREA Pry Bar, 1/2X14" Straight Align (2116)
- SUNEX Sunex Tools 9704 4 PC. Pry Bar Set W/ Heat Resistant Comfort Grip Handles (9704)
- Urrea Pullers and Separators