Shop All Nail Pullers, Wrecking and Pry Bars
Urrea
Hexagonal Crowbar 1"X 68"
Mfr # 2850
Zoro # G9793769
product price: $93.89
/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 68.7
- Includes Hex bar
- Handle Material Steel
- Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2850
- Zoro # G9793769
- UPC # 660731696264
- Country of Origin Mexico
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 1.7768" |
Overall Width | 68.7 |
Dia. | 1" |
Overall Height | 0.79 |
Details
Color | Black |
Includes | Hex bar |
Handle Material | Steel |
Item | Hex bar |
Head Weight | 16.4116 lbs |
Description
Heavy duty use. Made with microalloyed steel. Designed to remove, cut or break up some materials like stone, wood, debris from welding, brass, screws and nails. Diamond tip style. Diameter: 1". Length: 68". Chisel: 16.3". Weigth: 16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #5 (46675)
- STANLEY ENGINEERED FASTENING Rivet Tool, 3/32, 1/8, 5/32, 3/16, 1/4 In (PS45)
- HHIP MT2 1/2" Round Collet (3900-0849)
- DEWALT Cordless Rotary Hammer, 1,100 BPM, 20VDC (DCH172B)
- URREA Hexagonal Crowbar 1"X 1.59" (2840)
- URREA Alignment Pry Bar Set of 3 Pieces. (21003)
- URREA Pry Bar, 1/2X14" Straight Align (2116)
- URREA Alignment Pry Bar 3/4" x 24" (2124)
- URREA Heavy-duty ladyfoot pry bar 16" (2130HD)
- URREA Curved tip pry bar 12" (BLC12)
- PROTO Pry Bars, Alignment Pry Bar, 24 In. L (J2124)
- Urrea Nail Pullers, Wrecking and Pry Bars