Shop All Nail Pullers, Wrecking and Pry Bars
Urrea
Hexagonal Crowbar 1-1/4" x 68"
Mfr # 2860
Zoro # G9794134
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 70.87
- Includes Hex bar
- Handle Material Steel
- Overall Height 1.57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2860
- Zoro # G9794134
- UPC # 660731696271
- Country of Origin Mexico
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 3.1568" |
Overall Width | 70.87 |
Overall Height | 1.57 |
Dia. | 1-1/4" |
Details
Color | Black |
Includes | Hex bar |
Handle Material | Steel |
Head Weight | 25.6725 lbs |
Item | Hex bar |
Description
Heavy duty use. Made with microalloyed steel. Designed to remove, cut or break up some materials like stone, wood, debris from welding, brass, screws and nails. Diamond tip style. Diameter: 1-1/4". Length: 68". Chisel: 25.1". Weigth: 25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Short Panel Combo Wrench, 12Pt, 3/4" (KTI-41224)
- WIHA Insul Box Wrench Set, 1/4" to 1-1/4", 15pc (21094)
- SUPER TOOL Chucking Reamer, 0.5035 In., 6 Fl, Carb Tip (56555035)
- ALLPAX Packing Hook, Corkscrew, 7-1/2in. L. (AX1210)
- URREA Hexagonal Crowbar 1"X 68" (2850)
- URREA Hexagonal Crowbar 1"X 1.59" (2840)
- URREA Head alignment pry bar 1/2"x16" with turning head (2126)
- URREA Hexagonal Crowbar with grip 1" X 68". (2850HD)
- URREA Alignment Pry Bar 7/8" x 30" (2125)
- URREA Curved tip pry bar 12" (BLC12)
- TEKTON 7-1/2 Inch Flat Pry Bar (3305)
- Urrea Pullers and Separators