Shop All Screwdriver Bits
Urrea
Hex Tip Bit, 1/4"-3/16"X1-1/4"
Mfr # 24020
Zoro # G9832153
Sold in multiples of 20 for $10.40
$10.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Industrial duty
- Bit Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 2.76
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 24020
- Zoro # G9832153
- UPC # 660731605914
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 2.76 |
Width | 2.95 |
Tip size | 3/16" |
Details
Application - Tools | Industrial duty |
Bit Style | Hex |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex drive screwdriver bits, 10 pieces |
Handle Color | Silver |
Description
Deals for general purpose applications operated with hand tools. Tips with high wear resistance and therefore long service life. Made with S2 steel. Designed to work by hand tool supporting the application of low torques. Low hardening heat treatment. Tip size: 3/16”. Total length: -1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 2-5/8" (67mm), Primary Saw Application: Wood, Metal and Steel (DCH0258-G)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 32 mm Size, Standard Socket, Black Phosphate (49-66-6264)
- SITEPRO Heavy-Duty Column Clamp (27-4852-16)
- CAPRI TOOLS 38 Drive 12Point Shallow and Deep Socket Set, Metric, 8 to 19 mm, 24Pcs (CP16300-24MSD)
- URREA Ph #1 1-15/16" Heavy-duty 1/4” hex power drive Phillips® bits (12000X)
- URREA Heavy-duty 1/4” hex power drive Torx® T30X3-1/2 bits (16330X)
- URREA 1/4” hex power drive slotted bits 12F-14R x 1-15/16" (14024)
- URREA Heavy-duty 1/4” hex power drive Torx® T20X1-15/16 bits (16020X)
- URREA Power Bit, Torx T30 1/4X6" (16630)
- URREA Heavy-duty 1/4” hex power drive Torx® T15X1-15/16 bits (16016X)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-25-5PK)
- Urrea Screwdriver Bits