Shop All Hex Keys
Urrea
Hex Key T-Hdle 9" 9Mm
Mfr # 46521LGP
Zoro # G9797582
Sold in multiples of 2 for $25.58
$25.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 9 mm
- Material Steel
- Number of Ball Ends 0
- Number of Tips 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 9 mm |
Length Family | Long |
Details
Finish | Phosphatized |
Material | Steel |
Number of Ball Ends | 0 |
Number of Tips | 1 |
Tether Ready | No |
Key Shape | T-Shape |
Grip Style | Ergonomic |
Measurement Type | Metric |
Description
Metric long hex keys. Cushion grip prevents hands with oil or grease from slipping. Phosphatized offers greater protection against corrosion. Long hex key allows the user to reach fasteners in deep or hard to reach locations. The T-handle permits the application of greater torque thanks to its comfortable grip. Color: blue handle. Hex tips: 90° prevents damaging fasteners. Tip size: 9 mm. Length: 9". Handle size: 5".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN352-8-8-M3-S-55 Rubber Bumper Threaded Stud (352-8-8-M3-S-55)
- MILWAUKEE TOOL M18 FUEL Braking Die Grinder with Lock-On Slide Switch (Tool Only) (2939-20)
- IRWIN BIT DRILL 1/2"" COBALT CD (3016132)
- MASON INDUSTRIES Neoprene Floor Mount Vibration Isolator - 3-3/16"L x 1-5/8"W x 1-1/2"H Red (ND-A-Red)
- URREA Industrial grande short L-type Hex Key Set 7Pc (4977M)
- URREA Metal case folding Torx® from T10 to T40 hex keys (4979TX)
- URREA Hex Key 6" T-Hdle 1/8" (46408GP)
- URREA 3/8" Industrial grade long L-type Hex Key (49-3/8L)
- URREA 3/16" T-handle 6" lg Hex Key (46412)
- URREA 5/16" Industrial grade ball end L-type Hex Key (49-5/16BP)
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 3 3/4 in Long, 3/4 in Short, 10 PK (16208)
- Urrea Wrenches