Shop All Hex Keys
Urrea
Hex Key T-Hdle 6"4 Mm
Mfr # 46514GP
Zoro # G9830010
product price: $5.15
/ea
Sold in multiples of 4 for $20.60
$20.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 4 mm
- Material Steel
- Number of Ball Ends 0
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 4 mm |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Number of Ball Ends | 0 |
Tether Ready | No |
Key Shape | T-Shape |
Measurement Type | Metric |
Number of Tips | 1 |
Grip Style | Ergonomic |
Description
Metric hex key. Cushion grip prevents hands with oil or grease from slipping. Phosphatized offers greater protection against corrosion. Long hex key allows the user to reach fasteners in deep or hard to reach locations. The T-handle permits the application of greater torque thanks to its comfortable grip. Color: blue handle. Hex tips: 90° prevents damaging fasteners. Tip size: 4 mm. Length: 6". Handle size: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Side Cutting Plier, Flush Cut (902-075)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58M42-11' 0)
- GUARDAIR Pistol Grip Syphon Spray Gun (79WGD)
- KODIAK CUTTING TOOLS 5/8-11 Die Hex Rethreading Carbon Steel (5471169)
- URREA Hex Key 6" T-Hdle 3/16" (46412GP)
- URREA Industrial grande short L-type Hex Key Set 11Pc (4976A)
- URREA Metal case folding Torx® from T10 to T40 hex keys (4979TX)
- URREA 17 Mm Industrial Grade Metric Short L-Type Hex Key (49-17)
- URREA Metal case folding Metric from 3 mm to 10 mm hex keys (4973)
- URREA 5 Mm Vinyl Grip T-Handle 6" Hex key (46516G)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/8" Tip Size (3714)
- Urrea Hex Keys