Shop All Hex Keys
Urrea
Hex Key T-Hdle 6" 5Mm
Mfr # 46516GP
Zoro # G9799089
product price: $4.55
/ea
Sold in multiples of 4 for $18.20
$18.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Tether Ready No
- Number of Tips 1
- Length Family Short
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5 mm |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Tether Ready | No |
Number of Tips | 1 |
Number of Ball Ends | 0 |
Measurement Type | Metric |
Key Shape | T-Shape |
Grip Style | Cushion |
Description
Metric hex key. Cushion grip prevents hands with oil or grease from slipping. Phosphatized offers greater protection against corrosion. Long hex key allows the user to reach fasteners in deep or hard to reach locations. The T-handle permits the application of greater torque thanks to its comfortable grip. Color: blue handle. Hex tips: 90° prevents damaging fasteners. Tip size: 5 mm. Length: 6". Handle size: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Piston, Foam, 1/2 In, Pk5 (608-5)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 3/16 (C73012)
- MITUTOYO Dial Test Indicator (513-414-10E)
- TEKTON 10 Inch Slip Joint Pliers (37124)
- URREA Hex Key 6" T-Hdle 1/8" (46408GP)
- URREA Hex Key 6" T-Hdle 3/16" (46412GP)
- URREA 5 Mm Vinyl Grip T-Handle 6" Hex key (46516G)
- URREA 3/8" Industrial grade long L-type Hex Key (49-3/8L)
- URREA 3/32" Industrial Grande SAE Long L-Type Hex Key (49-3/32L)
- URREA 1/4" Industrial grade long L-type Hex Key (49-1/4L)
- RIDGID 31305 9-1/2in Offset Hex Wrench - Model E-110 (31305-RIDGID)
- Urrea Hex Keys