Shop All Hex Keys
Urrea
Hex Key 9" T-Hdle 5/64"
Mfr # 46405LGP
Zoro # G9799341
product price: $4.15
/ea
Sold in multiples of 4 for $16.60
$16.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Measurement Type SAE
- Tether Ready No
- Number of Tips 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5/64" |
Length Family | Long |
Details
Finish | Phosphatized |
Material | Steel |
Measurement Type | SAE |
Tether Ready | No |
Number of Tips | 1 |
Key Shape | T-Shape |
Number of Ball Ends | 0 |
Grip Style | Cushion |
Description
SAE long hex keys. Cushion grip prevents hands with oil or grease from slipping. Phosphatized offers greater protection against corrosion. Long hex key allows the user to reach fasteners in deep or hard to reach locations. The T-handle permits the application of greater torque thanks to its comfortable grip. Color: Red handle. Ball-end tips: 25° to 90° entry angle for work in hard to reach áreas. Tip size: 5/64”. Length: 9". Handle size: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (J5736)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #10 (C18063)
- HHIP 3" 3-Jaw Chuck 1-8 Threaded Backplate (3900-3110)
- ZORO SELECT Punch/Die Set (40105)
- URREA Hex Key 9" T-Hdle 3/8" (46424LGP)
- URREA Hex Key 9" T-Hdle 3/19 (46412LGP)
- URREA 5/32" Industrial grande short L-type SAE Hex Key (49-5/32)
- URREA 2 Mm Industrial grade ball end L-type Hex Key (49-2BP)
- URREA 1-1/2" Industrial grande short L-type SAE Hex Key (49-1-1/2)
- URREA 6 Mm Vinyl Grip T-Handle 6" Hex key (46518G)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 8 mm Tip Size, 100 mm Long, 36 mm Short (WH-8MM)
- Urrea Hex Keys