Shop All Hex Keys
Urrea
Hex Key 9" T-Hdle 3/8"
Mfr # 46424LGP
Zoro # G9829049
product price: $11.89
/ea
Sold in multiples of 2 for $23.78
$23.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Number of Ball Ends 0
- Key Shape T-Shape
- Grip Style Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/8" |
Length Family | Long |
Details
Finish | Phosphatized |
Material | Steel |
Number of Ball Ends | 0 |
Key Shape | T-Shape |
Grip Style | Cushion |
Measurement Type | SAE |
Number of Tips | 1 |
Tether Ready | No |
Description
SAE long hex keys. Cushion grip prevents hands with oil or grease from slipping. Phosphatized offers greater protection against corrosion. Long hex key allows the user to reach fasteners in deep or hard to reach locations. The T-handle permits the application of greater torque thanks to its comfortable grip. Color: Red handle. Ball-end tips: 25° to 90° entry angle for work in hard to reach áreas. Tip size: 3/8”. Length: 9". Handle size: 5".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EREPLACEMENTS, RYSST44 (RYSST44)
- MAXPOWER Wrench, Adjustable, Chrome, 24" (217)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 3/4" (CCRPM-2424-ALTIN)
- KO-KEN T Handle TORX T25 250 x 180mm (157T-T25)
- URREA Industrial grade ball end L-type Hex Key Set 13Pc (4995)
- URREA 1/4" Industrial grade long L-type Hex Key (49-1/4L)
- URREA 3/16" Industrial grade long L-type Hex Key (49-3/16L)
- URREA 4 Mm Industrial grade ball end L-type Hex Key (49-4BP)
- URREA Hex Key T-Hdle 6" 5Mm (46516GP)
- URREA Heavy-duty SAE L-type hex key set 13Pc (4972RHD)
- OTC T30 TAMPER-RESISTANT TORX, 1/4 (5925)
- Urrea Hex Keys