Shop All Hex Keys
Urrea
Hex Key 6" T-Hdle 3/16"
Mfr # 46412GP
Zoro # G9803453
product price: $6.69
/ea
Sold in multiples of 4 for $26.76
$26.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Number of Ball Ends 0
- Measurement Type SAE
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/16" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Number of Ball Ends | 0 |
Measurement Type | SAE |
Tether Ready | No |
Key Shape | T-Shape |
Number of Tips | 1 |
Grip Style | Cushion |
Description
SAE hex key. Cushion grip prevents hands with oil or grease from slipping. Phosphatized offers greater protection against corrosion. Long hex key allows the user to reach fasteners in deep or hard to reach locations. The T-handle permits the application of greater torque thanks to its comfortable grip. Color: Red handle. Ball-end tips: 25° to 90° entry angle for work in hard to reach áreas. Tip size: 3/16”. Length: 6". Handle size: 4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Screwdriver #2 Round (0153-33C)
- LENOX Band Saw Blade, 16 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1793071)
- MAKITA Keyless Drill Chuck 1/2 (763252-1)
- DEWALT Cordless Impact Wrench (DCF903B)
- URREA Hex Key T-Hdle 6" 5Mm (46516GP)
- URREA 5/8" Industrial Grade SAE Short L-Type Hex Key (49-5/8)
- URREA Metal case folding SAE from 5/64” to 1/4” hex keys (4993)
- URREA 4 Mm Vinyl Grip T-Handle 6" Hex key (46514G)
- URREA 7/32" T-handle 6" lg Hex Key (46414)
- URREA 3 Mm Industrial grade ball end L-type Hex Key (49-3BP)
- WIHA Metric Precision Finger Control Cap Precision Ball Hex Key, 2 mm Tip Size (26420)
- Urrea Hex Keys