Shop All Hex Keys
Urrea
Hex Key 6" T-Hdle 1/8"
Mfr # 46408GP
Zoro # G9800489
product price: $6.69
/ea
Sold in multiples of 4 for $26.76
$26.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Measurement Type SAE
- Key Shape T-Shape
- Number of Ball Ends 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/8" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Measurement Type | SAE |
Key Shape | T-Shape |
Number of Ball Ends | 0 |
Grip Style | Cushion |
Number of Tips | 1 |
Tether Ready | No |
Description
SAE hex key. Cushion grip prevents hands with oil or grease from slipping. Phosphatized offers greater protection against corrosion. Long hex key allows the user to reach fasteners in deep or hard to reach locations. The T-handle permits the application of greater torque thanks to its comfortable grip. Color: Red handle. Ball-end tips: 25° to 90° entry angle for work in hard to reach áreas. Tip size: 1/8”. Length: 6". Handle size: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Joint Compound Pump (4-771)
- MARTOR Tool Lanyard, Retractable Tether, 0.37 lb (9960.06)
- DRILL AMERICA 1/4"x30" Carbide Tipped Masonry Drill Bit (DAM30X1/4)
- MILWAUKEE TOOL 5/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4683)
- URREA Hex Key 6" T-Hdle 3/16" (46412GP)
- URREA Hex Key T-Hdle 6" 5Mm (46516GP)
- URREA Bimaterial handle folding Torx Tamper-proof from T10 to T40 (4977TXT)
- URREA 5/16" Vinyl Grip T-Handle 6" Hex key (46420G)
- URREA 27Mm Industrial grande short L-type Hex Key (49-27)
- URREA 3/16" Industrial grade ball end L-type Hex Key (49-3/16BP)
- NEWPORT FASTENERS 1/16" Short Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (250397-100)
- Urrea Hex Keys & Hex Key Sets