Shop All Hex Keys
Urrea
Hex Key 6" T-Handle 5/64"
Mfr # 46405GP
Zoro # G9797573
product price: $5.39
/ea
Sold in multiples of 4 for $21.56
$21.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Grip Style Cushion
- Key Shape T-Shape
- Number of Tips 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5/64" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Grip Style | Cushion |
Key Shape | T-Shape |
Number of Tips | 1 |
Number of Ball Ends | 0 |
Tether Ready | No |
Measurement Type | SAE |
Description
SAE hex key. Cushion grip prevents hands with oil or grease from slipping. Phosphatized offers greater protection against corrosion. Long hex key allows the user to reach fasteners in deep or hard to reach locations. The T-handle permits the application of greater torque thanks to its comfortable grip. Color: Red handle. Ball-end tips: 25° to 90° entry angle for work in hard to reach áreas. Tip size: 5/64”. Length: 6". Handle size: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Drywall Jab Saw Blade (mm435)
- BON TOOL Bon 12-385 Conc Chute, Straight End, Aluminum 12 Foot (12-385)
- MALCO MC14A 14 in. Combination Cut Aluminum Snip (MC14A)
- BON TOOL Bon 11-848 Stone Splitting Wedge, 3 1/2" X 3/4" (11-848)
- URREA 1-1/8" Industrial grande short L-type SAE Hex Key (49-1-1/8)
- URREA Bimaterial handle folding Metric from 3 mm to 10 mm (4973BM)
- URREA 2.5 Mm T-handle 6" lg Hex Key (46510)
- URREA 1/4" Vinyl Grip T-Handle 6" Hex key (46416G)
- URREA 6 Mm Industrial grade ball end L-type Hex Key (49-6BP)
- URREA 5Mm Industrial grade long L-type Hex Key (49-5L)
- EKLIND Metric Plain Ball Hex Key, 6 mm Tip Size, 7 in Long, 1 7/32 in Short (19712)
- Urrea Hex Keys & Hex Key Sets