Shop All Screwdriver Bit Sets
Urrea
Hex insert 5/16 Torx® tamper proof bits T30 to T55 (Set of 7 Pc)
Mfr # 5239TP
Zoro # G9801012
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4.72
- Material Steel
- Finish En el catalogo viene como 5293TP
- Application Industrial duty
- Includes Hex inserts torx tamper proof screwdriver bit set, 7 pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5239TP
- Zoro # G9801012
- UPC # 660731636826
- Country of Origin United States
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 4.72 |
Details
Material | Steel |
Finish | En el catalogo viene como 5293TP |
Application | Industrial duty |
Includes | Hex inserts torx tamper proof screwdriver bit set, 7 pieces |
Number of Pieces | 7 |
Item | Screwdriver set |
Description
Bits Made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. 5/16” hexagonal nut driver and 3/8 drive socket. The set includes: 6 Torx bits: T30, T40, T45, T47, T50, T55.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Rotary Drum Sander W/1/8 shank (78401)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 9'W, Black (800490BK)
- NOVA 25MM Jaws (JS25N)
- PROTO Torsion Bit, 1/4", Hex, T45, 1" (J60564)
- URREA Screwdriver bits and dril bit holder set 31 Pc (61932)
- URREA Torx® bit set 15 Pc with adaptor (J230)
- DEWALT 14 Pc. Drive Guide Set (DW2097)
- DEWALT 8 pc. Drill Drive Set (DW2730)
- SUPERIOR STEEL 10 Piece Screwdriver Bit Set (BT004K)
- WILLIAMS 47pc. Drill Bit Set (24900)
- VESSEL NECK TORSION Rib-Reinforced Power, PK10 (RTPH2150P10K)
- Urrea Screwdrivers and Nutdrivers