Shop All Hex Keys
Urrea
Heavy-duty SAE L-type hex key set 13Pc
Mfr # 4972RHD
Zoro # G9791002
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Includes L-type hex key set, 13 pieces
- Length 3.54 in
- Weight 0.70 lbs
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 3.54 in |
Height | 1.18 in |
Details
Handle Material | Steel |
Includes | L-type hex key set, 13 pieces |
Weight | 0.70 lbs |
Application | Industrial duty |
Number of Pieces | 13 |
Item | L-type hex key set |
Handle Color | Black |
Description
Chamfered tips for faster insertion and full tool engagement in the screw head. Up to 40% stronger, with more torque and twice the wear resistance of standard grades of steel. 25° entry angle for work in hard-to-reach areas. Corrosion-protection finish: provides better tool grip, resists solvents and is 5 times more corrosion resistant tan competitor finishes. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Exceed ASME B18.3 & ISO 2936L standards. The set includes: 0.05”, 1/16”, 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32”, 1/4”, 5/16”, 3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Center Tapered Drill #14 - 1/4" (00720)
- WALTER SURFACE TECHNOLOGIES 2-5/8 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D510)
- WESTWARD Combination Wrench, SAE, 2-1/16in Size (1EYG4)
- STARRETT Indicator Contact Point Set, 14 Points (25R)
- URREA Industrial grade ball end L-type Hex Key Set 13Pc (4995)
- URREA 1/4" Vinyl Grip T-Handle 6" Hex key (46416G)
- URREA 7/32" Vinyl Grip T-Handle 6" Hex key (46414G)
- URREA Bimaterial handle folding Metric from 3 mm to 10 mm (4973BM)
- URREA 3/32" Industrial Grande SAE Long L-Type Hex Key (49-3/32L)
- URREA 1/8" Industrial grade long L-type Hex Key (49-1/8L)
- PROTO Metric L Key, 1.3 mm Tip Size, 1 39/64 in Long, 13 mm Short (J46304)
- Urrea Hex Keys