Shop All Snap Ring Pliers
Urrea
Heavy-duty Ring Pliers and tips Set 33Pc
Mfr # 383
Zoro # G9795491
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Blade Width 9.45
- Overall Length 13.58
- Number of Pieces 33
- Includes (3)Pinzas, (30) Puntas, Case plástico
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 383
- Zoro # G9795491
- UPC # 660731669138
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Blade Width | 9.45 |
Overall Length | 13.58 |
Details
Plier Item | Plier set |
Material | Steel |
Number of Pieces | 33 |
Includes | (3)Pinzas, (30) Puntas, Case plástico |
Application | Heavy duty |
Handle Color | Red |
Description
Heavy-duty retaining ring pliers. The set includes: 2 pliers 0° 0.038", 2 pliers 90° 0.038", 2 pliers 0° 0.047", 2 pliers 90° 0.047", 2 pliers 0° 0.070", 2 pliers 0° 0.024", 2 pliers 90° 0.024", 2 pliers 0° 0.038", 2 pliers 90° 0.038", 2 pliers 0° 0.047", 2 pliers 15° 0.090", 2 pliers 90° 0.090", 2 pliers 15° 0.108", 2 pliers 90° 0.108", 2 pliers 90° 0.120.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1/2 Inch 6-Point Socket (SHD12013)
- KRAFT TOOL Squeegee Trowel, 22 in, Rubber Blade (GG246)
- WESTWARD Serrated Jaw, 5 in. (GGS_50183)
- KRAFT TOOL Pool Trowel, Pro-Form, 3" Shank, 10" X 3" (CF274BPF)
- URREA Covertible Retaining Ring Plier 0.047"x 0° (372)
- URREA Easy-change convertible retaining ring plier 0.038"x0° (399L)
- URREA Easy-change convertible retaining ring plier 0.070"x90° (376L)
- URREA Easy-change convertible retaining ring plier 0.070"x0° (385L)
- URREA Convertabl 0° angle convertibl retain ring plier .090 (377)
- URREA Flush cut for plastic and non-ferrous materials 6" (212G)
- CHANNELLOCK PLIER RETAINING RING 8" (CL927)
- Urrea Pliers