Shop All Screwdriver Bit Sets
Urrea
Heavy-duty power bit set of 19 pieces
Mfr # 61919X
Zoro # G9800592
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8.66
- Material Steel
- Application Heavy duty
- Includes Plastic case with 19 pieces
- Number of Pieces 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 61919X
- Zoro # G9800592
- UPC # 660731901085
- Country of Origin United States
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 8.66 |
Details
Material | Steel |
Application | Heavy duty |
Includes | Plastic case with 19 pieces |
Number of Pieces | 19 |
Item | Bit set |
Description
High-hardening heat treatment. Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. 1/4” Bit holder with quick release system. Designed to be operated with power screwdrivers. Recommended for intensive use in assembly lines. The set includes: 2 Slotted 3” 4F-5R, 5F-6R. 2 Slotted 6” 4F-5F, 5F-6R. 3 Phillips® 2-3/4” PH1, PH2, PH3. 3 Phillips® 6” PH1, PH2, PH3. 4 Torx® 2-3/4” T15, T20, T25, T27. 4 Torx® 6” T15, T20, T25, T27. 1 Bit adaptor 1/4”F sq dr - 1/4”F hex.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 26 1/2 in Crimper 1 AWG to 250 kcmil (K09-SYNCRO)
- REICHEL Chuck Key, 1/K1 (eqauivalent to Jacobs (#1 CHUCK KEY)
- AMPCO SAFETY TOOLS 3/4 in Drive, 30mm 6 pt Metric Socket, 6 Points (DW-3/4D30MM)
- MILWAUKEE TOOL 3/4 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6721)
- URREA Torx® bit set 15 Pc with adaptor (J230)
- URREA Screwdriver bits and dril bit holder set 31 Pc (61932)
- BAKU 47 in 1 Precision Screwdriver Bit Set of Professional Hand Tools (BAKU-BK3051)
- GRK FASTENERS BITS186427 BIT RED T-15 2IN, 2PK (BITS187427)
- IRWIN Speedbor Max Clam Set, 4in, 6Pc, PK6 (1877239)
- BOSCH 48 pc. Screwdriver Bit Set (SDMS48)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK5 (DT152P5)
- Urrea Screwdrivers and Nutdrivers