Shop All Screwdriver Bit Sets
Urrea
Heavy-duty power bit & screwdriver bit set with accessories (19 pc)
Mfr # 61919
Zoro # G9798395
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8.66
- Material Steel
- Application Heavy duty
- Includes Plastic case with 19 pieces
- Number of Pieces 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 61919
- Zoro # G9798395
- UPC # 660731901092
- Country of Origin United States
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 8.66 |
Details
Material | Steel |
Application | Heavy duty |
Includes | Plastic case with 19 pieces |
Number of Pieces | 19 |
Item | Bit set |
Description
High-hardening heat treatment. Made with modified S2 steel for continuous-use work in production lines and assembly processes. 1/4” & 3/8” Square drive end with pin. 1/4” Bit holder with quick release system. Designed to work with power or air tools, withstanding high-torque applications.The set includes: For bits 1/4"M hex-1/4"F hex, 1 For bits w/quick release 1/4"F sq dr-1/4"F hex, 1 For sockets 1/4"M hex-1/4" sq dr x 1" 1, For sockets 1/4"M hex-1/4" sq dr x 2" 1, For sockets 1/4"M hex-1/4" sq dr x 6" 1, For sockets 1/4"M hex-3/8" sq dr x 2", 1 For sockets 1/4"M hex-3/8" sq dr x 6, 3 Phillips® 1" PH1, PH2, PH3. 3 Slotted 1" 5F-6R, 6F-8R, 8F-10R, 3 Phillips® 1-15/16” PH1, PH2, PH3, 3 Torx® 1 15/16" T15, T20, T25.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Telescoping Gage, 3/4 to 1-1/4 In, Steel (155-123)
- RIDGID Bolt- W/Nut S30 (18318)
- BONDHUS. STUBBY LWRENCH METRIC SET SIZES 15 THRU 10mm (BND16599)
- WILLIAMS Bahco Black Adj. Wrench Ergo 10in. (9072 R US)
- URREA Torx® bit set 15 Pc with adaptor (J230)
- URREA Screwdriver bits and dril bit holder set 31 Pc (61932)
- GRK FASTENERS T-30 X 2 In. Steel Star Bit (25-Pack) (772691864512)
- IRWIN Impact Performance Series 2-1/2 in. L Impact Double-Ended Screwdriver Bit Set Steel 6 pk (IWAF32DEMIX6)
- MAYHEW Low Prof Dual Drive Set, 10 pieces (16002)
- KO-KEN Bit Set 15 pieces (1202)
- DIABLO Phillips 2 in. L Drive Bit Set Black Oxide 3 pc (DPHV2-S3)
- Urrea Screwdrivers and Nutdrivers